PULL-ON WRIST TOOL LANYARD W/ CARABINER, HOLDS 3LBS
899.3114
- UNSPSC 49211805
9501026366990 1
9501026366990 1
Delivery
Pull-On wrist lanyard with carabiner connection tethers tools limiting the distance of a dropped tool and reduces snag hazards.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:06 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Quantity | 1 |
| EAN | 0720476190561 |
Features
| Approved to the ANSI/ISEA 121-2018 standard |
| Elastic maintains snug fit |
| Pull-on design is easy to take on and off |
| One size fits all |
| Stainless steel (#304) carabiner for easy tool attachment |
| Maximum safe working capacity: 3 lbs (1.4 kg) |
| Third party tested using a 2:1 safety factor |